Monolithic pilot light, Harmony XB7, plastic, green, 22mm, plain lens for BA9s bulb, lt 250V

  • Mfr # XB7EV63P
  • Zoro # G000905555
product price: 
$
12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-1, CSA C22.2 No 14, JIS C8201-5-1, UL 508, EN/IEC 60947-5-1, JIS C8201-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB7EV63P
Zoro #
G000905555
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Width
29 mm
Height
29 mm
Depth
54 mm
Mounting Diameter
22 mm

Details

Item
Round pilot light 0 22 - green - BA 9s b
Operator Illumination
Illuminated
Head Color
Green
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-1, CSA C22.2 No 14, JIS C8201-5-1, UL 508, EN/IEC 60947-5-1, JIS C8201-1
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-5-1
Signalling Type
steady
Ambient Air Temperature For Operation
-25-55°C
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Connections - Terminals
Faston connectors 6.35 x 0.8 mm EN/IEC 60947-1 || forked type tag connectors 6.5 mm EN/IEC 60947-1 || screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Cap/Operator Or Lens Colour
green
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Protective Treatment
TH
Shape Of Signaling Unit Head
round
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Device Presentation
monolithic product
Bulb Base
BA 9s
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Terminals Description Iso N°1
(X1-X2)PL
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 12
Electromagnetic Compatibility
disturbing field emissionclass B EN 55011
Compatibility Code
XB7
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Or Component Type
pilot light
Device Short Name
XB7
Overvoltage Category
class II IEC 60536
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP54 IEC 60529 front face)
Tightening Torque
0.8-1.2 N.m EN 60947-1
Light Source
incandescent (bulb not included)
[Us] Rated Supply Voltage
<= 250 V
Operator Additional Information
with plain lens
Light Block Supply
direct
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Rated Supply Voltage
Less than or Equal to 250 V
Rated Insulation Voltage
250 V 3)IEC 60947-1
Range of Product
Harmony XB7

Description

Round pilot light 0 22 - green - BA 9s b

Ratings & reviews