This item is Discontinued.

This item is Discontinued.
Schneider Electric IT USA P11VT3 3020 Joules Performance SurgeArrest 11 Outlet With Phone Splitter & Coax Protection (Discontinued)
Specifications
Product Information
- MFR #
- P11VT3
- Zoro #
- G603918464
- UPC #
- -
- Country of Origin
- China
Description
Damaging power surges associated with lightning or utility problems can travel along your utility and data lines, damaging your electronic devices and destroying your valuable data. Even smaller everyday power surges can degrade the performance of your electronics and decrease their life. The APC Surge Arrest Performance series offers our highest level of power surge protection for your professional computers, electronics and connected devices, as well as provides surge protection for all of your data lines. Its state of the art circuitry provides our best protection for even the most sensitive electronic equipment. Additional features like plentiful outlets, ten foot power cord, phone line splitter, safety shutters, overload indicator, status indicator, cord management, lifetime equipment protection policy and more make this our most complete power surge protector.
Features- Connector Type - RJ-11
- Type - Phone line
- Connector Type - F connector
- Type - Cable TV
- Compatibility - PC
- Product Line - APC Surge Arrest
- Form Factor - External
- Input Connector Qty - 1
- Output Connector Qty - 11
- Surge Suppression - Yes
- Voltage Required - AC 120 V
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.