Shop SCHNEIDER ELECTRIC

Antimicrobial Flush mounted selector switch head, Harmony XB5, plastic, black, 30mm, 3 positions, spring return right to center

  • Mfr # ZB5FD8
  • Zoro # G7655805

product price: 
$
25.35
/ea

Key Features

Height
37 mm
Width
37 mm
Standards
IEC 60947-5-4, IEC 60947-5-1, JIS C8201-5-1, CSA C22.2 No 14, UL 508, IEC 60947-1, JIS C8201-1, ISO 21702, ISO 22196:2011
Type of Operator
right to centre spring return
Bezel Material
dark grey plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5FD8
Zoro #
G7655805
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
37 mm
Width
37 mm
Mounting Diameter
30.5 mm
Cad Overall Height
37 mm
Cad Overall Depth
46 mm
Cad Overall Width
37 mm

Details

Item
Selector Switch 3 Pos Momentary
Standards
IEC 60947-5-4, IEC 60947-5-1, JIS C8201-5-1, CSA C22.2 No 14, UL 508, IEC 60947-1, JIS C8201-1, ISO 21702, ISO 22196:2011
Type of Operator
right to centre spring return
Bezel Material
dark grey plastic
Device Short Name
ZB5
Operator Position Information
3 positions +/- 45°
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Range of Product
Harmony XB5
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Mechanical Durability
1000000 cycles
Product or Component Type
head for selector switch
Nema Degree of Protection
NEMA 13, NEMA 4X
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
C3 6 single front mounting, C4 6 single and double front mounting, C5 5 single front mounting, C6 5 single and double front mounting, C7 4 single front mounting, C8 4 single and double front mounting, C11 3 single front mounting, SF1 3 single front mounting
Ik Degree of Protection
IK03 conforming to IEC 50102
Shape of Signaling Unit Head
round
Ip Degree of Protection
IP66 IEC 60529, IP67 IEC 60529, IP69K, IP69
Protective Treatment
TH
Operator Profile
black standard handle
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Head Type
built-in-flush
Ik Degree Of Protection
IK03 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Product Certifications
GL || UL Listed || DNV || LROS (Lloyds register of shipping) || BV || CSA
Product Or Component Type
head for selector switch
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69K || IP69
Type Of Operator
right to centre spring return

Description

Selector Switch 3 Pos Momentary

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.