Shop SCHNEIDER ELECTRIC

SelectorSwitch, Keyed, 3Pos, 30mm, Black

  • Mfr # XB5FG33
  • Zoro # G3614747

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Keyed
Contact Form
2NO
Action
Maintained/Maintained/Maintained
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5FG33
Zoro #
G3614747
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
30 mm
Height
42 mm
Width
36.6 mm
Depth
98.5 mm
Mounting Diameter
30.5 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in
Overall Height
1.65 in
Overall Depth
3.88 in
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Keyed
Contact Form
2NO
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
Cam
No Cam Included
Color
Black
NEMA Rating
13, 4X
Bezel Material
Plastic
Position
3
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Operation @ Position D
No Fourth Position
Series
XB5
Contact Rating
0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
IP Rating
IP66, IP67, IP69, IP69K
Standards
CSA, UL Listed
NEMA Contact Rating Designation
A600/Q600
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Device Presentation
complete product
Ik Degree Of Protection
IK03 IEC 50102
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Protective Treatment
TH
Type Of Keylock
key 455
Key Withdrawal Position
center
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Contacts Type And Composition
2 NO
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Mechanical Durability
1000000 cycles
Head Type
built-in-flush
Operator Profile
black key switch, unmarked
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Contacts Usage
standard contacts
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operator Position Information
3 positions +/- 45°
Contact Operation
slow-break
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
XB5F
Shape Of Signaling Unit Head
round
Product Certifications
UL Listed || CSA
Product Or Component Type
selector switch
Ambient Air Temperature For Operation
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Shock Protection Class
class II IEC 60536
Contacts Material
silver alloy (Ag/Ni)
Terminals Description Iso N°1
(13-14)NO || (23-24)NO
Ambient Air Temperature For Storage
-40-70°C
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Positive Opening
without
Terminals Description Iso N°1
(13-14)NO || (23-24)NO
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
Off
Operator Head Color
Black
Switch Function @ 3rd Position
On
Key Removal Position
Center
Includes Operator Key
Key Included
Operator Head Type
Keyed
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Contact Block Material
Plastic
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Keyed, Color Black, Operator Head Material Metal, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position D No Fourth Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.