Shop SCHNEIDER ELECTRIC
Create Account
SmartX. Damper Actuator. proportional 2-10 Vdc. non-spring return. 24 Vac/Vdc. 3 ft appliance cable
- Mfr # MS41-6340
- Zoro # G124257202
product price:Â
$
3,013.99
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
- MS41-6340
- Zoro #
- G124257202
- UPC #
- 711426390452
- Country of Origin
- United States
Description
**Actuator: (MS41-6340):** * Actuator Type: Electric * Control Signal: Proportional * Control Signal Range: 2 to 10 VDC, 4 to 20 mAdc * Loss of Power Type: Non-Spring Return * Power Input Voltage: 120 VAC * Leads and Connections: 3 ft Plenum * Torque: 300 in-lb * Mechanical Movement: Rotary * Protection Rating: NEMA 1, NEMA 4 * Product Line: Schneider Electric * Product Range: SmartX Actuator * Product Series: Mx4x-6xxx * Actuator Use: Dampers, Globe Valves **Product Alert: Linkage required for Globe Valve Assembly use. NEMA 4 with customer supplied water tight conduit connectors.**
Restrictions
This item has been restricted from sale in the following states:
CA