Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Terminal shrouds, TeSys Control, for V5 / V6
Mfr # VZ10
Zoro # G3153249
product price:Â
$
13.79
/ea
Key Features
Number of Poles
3
Product Compatibility
V6 || V5
Poles Description
3P
Device Short Name
VZ
Product Or Component Type
terminal shroud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VZ10
- Zoro #
- G3153249
- UPC #
- 785901305651
- Country of Origin
- Czechia
Details
- Item
- Terminal Shroud
- Number of Poles
- 3
- Product Compatibility
- V6 || V5
- Poles Description
- 3P
- Device Short Name
- VZ
- Product Or Component Type
- terminal shroud
- Accessory / Separate Part Category
- protection accessory
- Pvc Free
- Yes
- Series
- TeSys
Description
Terminal Shroud