Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Terminal shrouds, TeSys Control, for V3 / V4
Mfr # VZ9
Zoro # G3508237
product price:Â
$
9.69
/ea
Sold in multiples of 10 for $96.90
Key Features
Number of Poles
3
Product Compatibility
V3, V4
Device Short Name
VZ
Poles Description
3P
Pvc Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VZ9
- Zoro #
- G3508237
- UPC #
- 785901305767
- Country of Origin
- Czechia
Details
- Item
- Terminal Shroud
- Number of Poles
- 3
- Product Compatibility
- V3, V4
- Device Short Name
- VZ
- Poles Description
- 3P
- Pvc Free
- Yes
- Product Or Component Type
- terminal shroud
- Accessory / Separate Part Category
- protection accessory
- Series
- TeSys
Description
Terminal Shroud
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.