Shop SCHNEIDER ELECTRIC

Electromechanical Timer, 10 sec, Plastic

  • Mfr # XB5DTB22
  • Zoro # G3569378

product price: 
$
29.79
/ea

Key Features

Amps
10 A
Time Minimum Setting
0.5 sec
Enclosure Type
Plastic Indoor/Outdoor
Indoor/Outdoor Usage
Indoor/Outdoor
Body Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5DTB22
Zoro #
G3569378
UPC #
785901983545
Country of Origin
France

Dimensions

Width
1 7/50 in
Depth
2 11/25 in
Height
2 11/25 in
Mounting Diameter
22 mm
Diameter
29 mm
Thickness
1-6 mm
Overall Depth
2 7/16 in
Overall Width
1 1/8 in
Overall Height
2 7/16 in
Fits Chest Size
Analog Timer

Details

Item
Electromechanical Timer
Amps
10 A
Time Minimum Setting
0.5 sec
Enclosure Type
Plastic Indoor/Outdoor
Indoor/Outdoor Usage
Indoor/Outdoor
Body Material
Plastic
Description/Special Features
Green Premium Product, Output Short Circuit Protection
NEMA Rating
20, 65
Standards
EN/IEC 61812-1, UL 508
Mount
Panel
Type
Timer
Operating Temp.
-4 Degrees to 140 Degrees F
Product Type
Timer
Time Delay Range
0.5...10 s
Temperature Drift
+/- 0.05 %/°C
Maximum Voltage Drop
3 V
[Uimp] Rated Impulse Withstand Voltage
4 kV EN 60947-1 || 4 kV IEC 60664-1
Temporary Permissible Current
10 A 0.01 s
Protection Type
overvoltage protection || reverse polarity protection
Surge Withstand
1 kV, level 2 IEC 61000-4-5
[Ui] Rated Insulation Voltage
50 V EN 60947-1 || 50 V IEC 60664-1
Supply Voltage Limits
16.8-31.2 V DC
Resistance To Electromagnetic Fields
10 V/m 80 MHz...1 GHz level 3 IEC 61000-4-3 || 3 V/m 1.4...2 GHz level 2 IEC 61000-4-3 || 1 V/m 2...2.7 GHz level 1 IEC 61000-4-3
Maximum Residual Current
0.1 mA
Output Type
open collector PNP
Bezel Material
plastic
Setting Accuracy Of Time Delay
+/- 10 % of full scale 25°C EN/IEC 61812-1
Overvoltage Category
class 3 IEC 60536 || class 3 IEC 60664-1
Pollution Degree
3 IEC 60664-1
Shape Of Signaling Unit Head
round
Dielectric Strength
1500 V EN/IEC 61812-1
Product Or Component Type
timer
Reset Time
5 ms after time delay on de-energisation || 7 ms during time delay on de-energisation
Time Delay Type
A
Connections - Terminals
screw terminals 1 x 4 mm² EN/IEC 60947-1 || screw terminals 1 x 2.5 mm² EN/IEC 60947-1
Local Signalling
LED green, flashing timing in progress || LED, steady no timing in progress and output relay energised
Immunity To Radioelectric Fields
10 V level 3 EN/IEC 61000-4-6
Tightening Torque
0.5 N.m
Voltage Drift
+/- 0.2 %/V
Shock Resistance
+/- 15 gn 11 ms 6 shocks on each axis)IEC 60068-2-27
Resistance To Fast Transients
2 kV level 3 IEC 61000-4-4
Ip Degree Of Protection
front IP65 IEC 60529 || back IP20 IEC 60529
Product Certifications
CE || UL Listed
Power Consumption In W
1 W
Ambient Air Temperature For Storage
-20-80°C
Fixing Collar Material
plastic
[Us] Rated Supply Voltage
24 V DC
Minimum Switching Current
10 mA
Repeat Accuracy
+/- 0.5 %
Ambient Air Temperature For Operation
-20-60°C
Line Rated Current
200 mA at 20°C( derating 1.5 mA per°C)
Disturbance Radiated/Conducted
class B EN 50022
Vibration Resistance
0.15 mm 10-60 Hz)IEC 60068-2-6 || 2 gn 60-150 Hz)IEC 60068-2-6
Device Presentation
monolithic product
Output Short-Circuit Protection
yes
Electromagnetic Compatibility
electrostatic discharge 6 kV level 3 conforming to IEC 61000-4-2 || electromagnetic emission class B conforming to IEC 55011
DC Voltage Rating
24V DC
IP Rating
IP20, IP65
Features
Analog Timer
Operating Temperature - Minimum
-4 Degrees F
Compatible Lighting
LED
Operating Temperature - Maximum
140 Degrees F
Mounting Style
Panel
Time Setting - Minimum
0.5 sec
Time Setting - Maximum
10 sec
Current Rating - Maximum
10 A
Time Maximum Setting
11 sec

Description

Electromechanical Timer, Timer, Amps 10 A, Enclosure Type Plastic Indoor/Outdoor, NEMA Rating 20, 65, Width 1 7/50 in, Depth 2 11/25 in, Height 2 11/25 in, Operating Temp. -4 Degrees to 140 Degrees F, Description/Special Features Green Premium Product, Output Short Circuit Protection, Mount Panel, Standards EN/IEC 61812-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.