This item is Discontinued.

Schneider Electric Tower Light Assembly, 24V, Red, Orange, 40 mm Dia., 135 1/2 mm Height, LED XVC4B2K

This item is Discontinued.

Schneider Electric

Tower Light Assembly, 24V, Red, Orange, 40 mm Dia., 135 1/2 mm Height, LED (Discontinued)

Mfr # XVC4B2K
Zoro # G0738543
UPC # 785901558026
Country of Origin Indonesia
Category Tower Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XVC4B2K
Zoro #
G0738543
UPC #
785901558026
Country of Origin
Indonesia

Dimensions

Overall Diameter
40 mm
Overall Height
135 1/2 mm
Diameter
40 mm
Height
2-1/2"
Cord Length
3 ft
Lead Length
500 mm

Details

Item
Tower Light Assembly
Standards
RoHS, UL Listed
Voltage
24V
Housing Material
ABS, PBT
Lighting Technology
LED
Current Drawn
0.05A
Color
Red, Orange
Lens Material
Polycarbonate
Mode
Steady
Tower Light Color
Orange, Red
NEMA Rating
NEMA 12, NEMA 3R
Lens Design
Cylinder
Lamp Life
100,000 hr
Operating Temp.
14 Degrees to 122 Degrees F
Rating
IP54
Mounting
Base
Watts
1.2 W
Sounder Included
No
Number of Lights
2
Tower Light Mounting Style
Support Tube
Light Modes
Steady
Wattage
1.2 W
Operating Voltage
24V
Lamp Watts
1.2 W
Light Source
LED
Connection Type
Wire Leads
Light Tier Color
Orange, Red
Operating Current
0.050 A
Lifespan
100,000 hr
Includes Sounder Tier
No Sounder Tier
Control Protocol
Direct Wire
Light Operating Mode
Steady
Operating Temperature - Maximum
50 Degrees C
IP Rating
IP54
Lens Shape
Cylinder
Operating Temperature - Minimum
-10 Degrees C
Number of Light Tiers
2

Description

Tower Light Mounting Style Support Tube, Number of Lights 2, Tower Light Color Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 135 1/2 mm, Voltage 24V AC/DC, NEMA Rating NEMA 12, NEMA 3R, Lamp Life 100,000 hr, Housing Material ABS, PBT, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 3 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards RoHS, UL Listed, Current Drawn 0.05A, Watts 1.2 W, Tower Light Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.