Shop SCHNEIDER ELECTRIC

Tower Light Assembly, 24V, Red, Orange, Green, 40 mm Dia., 473 1/2 mm Height, LED

  • Mfr # XVC4B3

  • Zoro # G0792836


product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Voltage
24V
Overall Diameter
40 mm
Housing Material
ABS, PBT
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XVC4B3
Zoro #
G0792836
UPC #
785901557715
Country of Origin
Indonesia

Dimensions

Overall Diameter
40 mm
Overall Height
473 1/2 mm
Diameter
40 mm
Height
2-1/2"
Cord Length
2 ft
Lead Length
600 mm

Details

Item
Tower Light Assembly
Standards
RoHS, UL Listed
Voltage
24V
Housing Material
ABS, PBT
Lighting Technology
LED
Current Drawn
0.08A
Includes
L-Shaped Bracket, Steel Pole
Color
Red, Orange, Green
Lens Material
Polycarbonate
Lamp Life
100,000 hr
Operating Temp.
14 Degrees to 122 Degrees F
Number of Lights
3
NEMA Rating
NEMA 12, NEMA 3R
Sounder Included
No
Mode
Steady
Rating
IP54
Light Modes
Steady
Lens Design
Cylinder
Tower Light Mounting Style
Support Tube
Mounting
Support Tube
Watts
1.8 W
Tower Light Color
Green, Orange, Red
Wattage
1.8 W
Lamp Watts
1.8 W
Operating Voltage
24V
Lens Shape
Cylinder
Lifespan
100,000 hr
Operating Temperature - Minimum
-10 Degrees C
IP Rating
IP23
Light Tier Color
Green, Orange, Red
Includes Sounder Tier
No Sounder Tier
Light Operating Mode
Steady
Control Protocol
Direct Wire
Operating Current
0.075 A
Connection Type
Wire Leads
Light Source
LED
Number of Light Tiers
3
Mounting Mechanism
Bracket
Operating Temperature - Maximum
50 Degrees C
Includes Mounting Hardware
Mounting Hardware Included

Description

Tower Light Mounting Style Support Tube, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 473 1/2 mm, Voltage 24V AC/DC, NEMA Rating NEMA 12, NEMA 3R, Lamp Life 100,000 hr, Housing Material ABS, PBT, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 2 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards RoHS, UL Listed, Current Drawn 0.08A, Watts 1.8 W

Ratings & reviews