This item is Discontinued.

Schneider Electric Tower Light Assembly, 100 to 240V, Red, Orange, Green, Blue, 60 mm Dia., 719 13/16 mm Height, LED XVC6M45S

This item is Discontinued.

Schneider Electric

Tower Light Assembly, 100 to 240V, Red, Orange, Green, Blue, 60 mm Dia., 719 13/16 mm Height, LED (Discontinued)

Mfr # XVC6M45S
Zoro # G4561803
UPC # 785901395560
Country of Origin Indonesia
Category Tower Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XVC6M45S
Zoro #
G4561803
UPC #
785901395560
Country of Origin
Indonesia

Dimensions

Overall Diameter
60 mm
Overall Height
719 13/16 mm
Cord Length
17 3/4 in
Height
28-5/16"
Diameter
60 mm
Lead Length
450 mm

Details

Item
Tower Light Assembly
Standards
RoHS, UL Listed
Voltage
100 to 240V
Housing Material
ABS, PBT
Lighting Technology
LED
Current Drawn
140mA
Includes
L-Shaped Bracket, Steel Pole
Flashes per Minute
60
Color
Red, Orange, Green, Blue
Lens Material
Polycarbonate
Number of Lights
4
Sounder Included
Yes
Sound Level
70 to 85dB
Light Modes
Flashing, Steady
Rating
IP54
Mounting
Support Tube
NEMA Rating
NEMA 12, NEMA 3R
Operating Temp.
-30 Degrees to +50 Degrees C
Tower Light Color
Blue, Green, Orange, Red
Sound Modes
Intermittent, Steady
Mode
Steady, Flashing with Buzzer
Lens Design
Cylinder
Tower Light Mounting Style
Support Tube
Lamp Life
100,000 hr
Operating Voltage
100 to 240V
Lifespan
100,000 hr
Operating Temperature - Minimum
-10 Degrees C
Number of Light Tiers
4
Mounting Mechanism
Bracket
IP Rating
IP23
Operating Current
0.100 A
Light Tier Color
Blue, Green, Orange, Red
Sound Volume - Minimum
70 dB
Light Source
LED
Sound Volume - Maximum
85 dB
Lens Shape
Cylinder
Sound Style
Buzzer
Includes Sounder Tier
Sounder Tier Included
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Maximum
50 Degrees C
Control Protocol
Direct Wire
Light Operating Mode
Flashing, Steady
Connection Type
Wire Leads
Sound Operating Mode
Intermittent

Description

Tower Light Mounting Style Support Tube, Number of Lights 4, Tower Light Color Blue, Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 719 13/16 mm, Voltage 100 to 240V AC, NEMA Rating NEMA 12, NEMA 3R, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, PBT, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 17 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.