This item is Discontinued.

Schneider Electric Tower Light Assembly, 24V, Red, Orange, Green, Blue, 60 mm Dia., 548 5/16 mm Height, LED XVC6B4

This item is Discontinued.

Schneider Electric

Tower Light Assembly, 24V, Red, Orange, Green, Blue, 60 mm Dia., 548 5/16 mm Height, LED (Discontinued)

Mfr # XVC6B4
Zoro # G0982353
UPC # 785901670797
Country of Origin Indonesia
Category Tower Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVC6B4
Zoro #
G0982353
UPC #
785901670797
Country of Origin
Indonesia
Item
Tower Light Assembly
Standards
RoHS, UL Listed
Voltage
24V
Housing Material
ABS, PBT
Lighting Technology
LED
Current Drawn
0.1A
Includes
L-Shaped Bracket, Steel Pole
Color
Red, Orange, Green, Blue
Lens Material
Polycarbonate
Light Modes
Steady
Lens Design
Cylinder
Watts
2.4 W
Sounder Included
No
Tower Light Mounting Style
Base
Mode
Steady
Mounting
Support Tube
NEMA Rating
NEMA 12, NEMA 3R
Tower Light Color
Blue, Green, Orange, Red
Lamp Life
100,000 hr
Rating
IP54
Number of Lights
4
Operating Temp.
14 Degrees to 122 Degrees F
Wattage
2.4 W
Operating Voltage
24V
Lamp Watts
2.4 W
Connection Type
Wire Leads
Includes Sounder Tier
No Sounder Tier
Number of Light Tiers
4
Light Operating Mode
Steady
Operating Temperature - Minimum
-10 Degrees C
Operating Current
0.100 A
Control Protocol
Direct Wire
Lens Shape
Cylinder
Lifespan
100,000 hr
IP Rating
IP23
Operating Temperature - Maximum
50 Degrees C
Mounting Mechanism
Bracket
Light Tier Color
Blue, Green, Orange, Red
Light Source
LED
Includes Mounting Hardware
Mounting Hardware Included

Description

Tower Light Mounting Style Base, Number of Lights 4, Tower Light Color Blue, Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 60 mm, Overall Height 548 5/16 mm, Voltage 24V AC/DC, NEMA Rating NEMA 12, NEMA 3R, Lamp Life 100,000 hr, Housing Material ABS, PBT, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 2 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards RoHS, UL Listed, Current Drawn 0.1A, Watts 2.4 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.