Shop SCHNEIDER ELECTRIC

Tower Light Module, 24V AC, 24V DC, Red, 60 mm Dia., 3 1/2 in Height, LED, XVU Series

  • Mfr # XVUC24

  • Zoro # G6157033


product price: 
$
33.45
/ea

Key Features

Standards
CE, CSA Certified, UL Listed
Voltage
24V AC, 24V DC
Overall Diameter
60 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVUC24
Zoro #
G6157033
UPC #
785901219217
Country of Origin
Indonesia
Item
Tower Light Module
Standards
CE, CSA Certified, UL Listed
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.040A
Color
Red
Lens Material
Polycarbonate
Tower Light Series
XVU
For Use With
XVU Series Tower Lights
Operating Temp.
-13 Degrees to 131 Degrees F
NEMA Rating
Not Rated
Tower Light Color
Red
Mounting
Screw Clamp
Rating
IP65
Lamp Type
Led
Wattage
2 W
Light Color
Red
Operating Voltage
24V AC, 24V DC
Lens Shape
Cylinder
Lifespan
100,000 hr
Light Operating Mode
Steady
Compatible Series
XVU
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
131 Degrees F
Light Source
LED
For Location
Indoor
Operating Current
0.040 A
IP Rating
IP65

Description

Tower Light Series XVU, Voltage 24V AC/DC, Tower Light Color Red, Diameter 60 mm, NEMA Rating Not Rated, Lighting Technology LED, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards CE, CSA Certified, UL Listed, Current Drawn 0.040A, Height 3.5 in, Length 5.2 in, Width 3.6 in, For Use With XVU Series Tower Lights, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.