This item is Discontinued.

Schneider Electric Tower Light Module, 24V DC, Amber, Blue, Green, Red, 60 mm Dia., 3 9/16 in Height, LED, XVU Series XVUC29P

This item is Discontinued.

Schneider Electric

Tower Light Module, 24V DC, Amber, Blue, Green, Red, 60 mm Dia., 3 9/16 in Height, LED, XVU Series (Discontinued)

Mfr # XVUC29P
Zoro # G5828179
UPC # 785901317074
Country of Origin Indonesia
Category Tower Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVUC29P
Zoro #
G5828179
UPC #
785901317074
Country of Origin
Indonesia
Item
Tower Light Module
Standards
CE, CSA Certified, UL Listed
Voltage
24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.070A
Flashes per Minute
60, 141, 200, 258, 440
Color
Amber, Blue, Green, Red
Tower Light Series
XVU
Lens Material
Polycarbonate
For Use With
XVU Series Tower Lights
Lamp Life
40,000 hr
Lens Design
EZ Twist and Lock
NEMA Rating
Not Rated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Watts
1 W
Bulb Technology
LED
Tower Light Color
Amber, Blue, Green, Red
Operating Temp.
-13 Degrees to 122 Degrees F
Wattage
1.7 W
Light Color
Amber, Blue, Green, Red
Operating Voltage
24V DC
Lamp Watts
1.0 W
Operating Temperature - Minimum
-13 Degrees F
Operating Current
0.070 A
Light Operating Mode
Flashing, Rotating, Steady
IP Rating
IP65
Compatible Series
XVU
For Location
Indoor
Light Source
LED
Lifespan
40,000 hr
Lens Shape
Cylinder
Operating Temperature - Maximum
122 Degrees F

Description

Tower Light Series XVU, Voltage 24V AC/DC, Tower Light Color Amber, Blue, Green, Red, Diameter 60 mm, NEMA Rating Not Rated, Lighting Technology LED, 60, 141, 200, 258, 440 Flashes per Minute, Lamp Life 40,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 122 Degrees F, Standards CE, CSA Certified, UL Listed, Current Drawn 0.070A, Watts 1 W, Height 3.543 in, Length 5.236 in, Width 3.54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.