Universal plug-in relay - Zelio RUM - 3, 24V AC Coil Volts, 3 C/O

  • Mfr # RUMC31B7

  • Zoro # G200948369


product price:  $16.69
/ea

Key Features

Coil Voltage
24V AC
Current Rating
10A
Contact Rating (AC)
10 A @ 250V AC (NO), 10 A @ 277 V AC, 5 A @ 250 V AC (NC)
Contact Rating (DC)
10 A @ 28V DC (NO), 5 A @ 28 V DC (NC), 10 A @ 30 V DC
Features
Lockable Test Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RUMC31B7
Zoro #
G200948369
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Coil Voltage
24V AC
Current Rating
10A
Contact Rating (AC)
10 A @ 250V AC (NO), 10 A @ 277 V AC, 5 A @ 250 V AC (NC)
Contact Rating (DC)
10 A @ 28V DC (NO), 5 A @ 28 V DC (NC), 10 A @ 30 V DC
Features
Lockable Test Button
Standards
CSA C22.2 No 14, UL 508, IEC 61810-1
Power Consumption - Relay
3 VA
Contact Material
AgNi
Mechanical Durability
5000000 cycles
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Control Type
lockable test button
Shock Resistance
10 gn 11 ms) in operation IEC 60068-2-27, 10 gn 11 ms) not operating IEC 60068-2-27
Ambient Air Temperature For Operation
-40-55°C
Maximum Switching Voltage
250 V IEC
[Uimp] Rated Impulse Withstand Voltage
4 kV 1.2/50µs)
Shape of Pin
cylindrical
Utilisation Coefficient
0.2
Series Name
Universal
Pollution Degree
2
[Ithe] Conventional Enclosed Thermal Current
10 A -40-55°C
Operating Position
any position
Operating Rate
<= 18000 cycles/hour no-load, <= 1200 cycles/hour under load
Contacts Type And Composition
3 C/O
Load Current
10 A 250 V AC, 10 A 28 V DC
Average Resistance
72 Ohm 20°C +/- 15 %
Electrical Durability
100000 cycles resistive
Maximum Switching Capacity
2500 VA/280 W
Test Levels
level A group mounting
Operating Time
20 ms at nominal voltage
Drop-Out Voltage Threshold
>= 0.15 Uc AC
Minimum Switching Capacity
170 mW 10 mA, 17 V
Dielectric Strength
1500 V AC between contacts with micro disconnection, 2500 V AC between coil and contact with reinforced, 2000 V AC between poles with basic
Average Coil Consumption In VA
3-3 60 Hz
Device Presentation
complete product
Reset Time
20 ms at nominal voltage
Rated Operational Voltage Limits
19.2...26.4 V AC
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 4 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Protection Category
RT I
Ambient Air Temperature For Storage
-40-85°C
Ip Degree of Protection
IP40
Device Short Name
RUM
Pin Shape
cylindrical
Switching Voltage
250 V IEC
Switching Power
Max 2500 VA/280 W; Min 170 mW 10 mA, 17 V
Operating Temp. Range
-40-55°C
Coil Resistance
72 Ohm
Series
RUM; Universal
Status Indicator
No Indicator
Electrical Connection
Plug In
Number of Pins
11
Base Shape
Octal
Contact Form
3PDT

Description

Universal plug-in relay - Zelio RUM - 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.