This item is Discontinued.

Schneider Electric Variable Frequency Drive, White SFD212EG4WD07

This item is Discontinued.

Schneider Electric

Variable Frequency Drive, White (Discontinued)

Mfr # SFD212EG4WD07
Zoro # G4493894
UPC # 094715967321
Country of Origin Indonesia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFD212EG4WD07
Zoro #
G4493894
UPC #
094715967321
Country of Origin
Indonesia
Input Voltage
460V AC
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.1 to 999.9 sec
Dynamic Braking
No
Control Method
Keypad, Remote
Display Type
LCD
Max. Output Amps
4.8 A
Torque @ 1 Hz
110 %
Input Frequency
60/50 Hz
Starting Torque
110 %
Output Phase AC
Three
Enclosure
Totally Enclosed
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Item
Variable Torque AC Drive
Input Phase AC
Three
Adjustable Deceleration Time
0.1 to 999.9 sec
Output Frequency Range
0.5 to 200 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Protection
Circuit Breaker
Accepts Input Control Signal
Remote Contact
Max. HP
3 hp
Output Voltage
460V AC
Displays
Integrated, LCD
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Series
S-Flex Enclosed Drive
Output Type
Analog
Standards
UL Type 1, RoHS
Style
Compact
Maximum Output Power
3 hp
Number of Outputs
(1) Analog
Input Type
Analog, Digital
Enclosure Rating
NEMA 1
Input Voltage Range
460V AC
Maximum Output Current
4.8 A
Ethernet Port Included
No
Control Type
Remote Keypad
Color
White
Number of Inputs
(2) Analog
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Output Voltage Range
414V AC to 506V AC
Output Horsepower
3 hp
Output Frequency - Maximum
0.5 Hz
Output Frequency - Minimum
200 Hz
Number of Outputs - Analog
1
Line Contactor Design
No Line Contactor
Bypass Design
No Bypass
Output Current - Maximum
4.8 A
Product Type
Variable Frequency Drive
Includes Ethernet Port
No
NEMA Rating
NEMA 1
Output Phase
Three
Includes Brake Chopper
No
Input Phase
Three
Accepts External Control Inputs
Yes
Number of Inputs - Analog
2

Description

Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 4.8 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.