Shop SCHNEIDER ELECTRIC

Warning Light, Green, Rotating Mirror LED, 24V AC/DC, 20 FPM, 3 5/16 in Dia., Surface

  • Mfr # XVR08B03

  • Zoro # G2027541


product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Rotating Mirror LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVR08B03
Zoro #
G2027541
UPC #
785901964568
Country of Origin
Indonesia
Item
Warning Light
Color
Green
Lamp Type
Rotating Mirror LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
20
Housing Material
ABS
Standards
CE, EN 61000-6-2, EN 61000-6-4, RoHS, UL Listed
Voltage
24V AC/DC
Operating Temp.
14 Degrees to 122 Degrees F
Lens Design
Dome
Light Output
4.3W
Rating
IP23
Mounting
Surface
Current Drawn
125mA AC/DC
Includes
Prewired Cable
Product Type
Warning Light
Mounting Style
Surface Mount
Control Protocol
Direct Wire
Operating Temperature - Maximum
50 Degrees F
IP Rating
IP23, IP65
Mounting Mechanism
Screw
Operating Current
0.125 A
Includes Mounting Hardware
No Mounting Hardware
Light Source
LED
Operating Temperature - Minimum
-10 Degrees F
Lens Shape
Dome
Wattage
4.3 W
Lamp Color
Green
Lifespan
100,000 hr
Lens Color
Green
Light Operating Mode
Rotating
Operating Voltage
24V AC/DC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Color Green, Lamp Type Rotating Mirror LED, Flashes per Minute 20, Light Output 4.3W, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Surface, Operating Temp. 14 Degrees to 122 Degrees F, Rating IP23, Power Source - old Wire, Current Drawn 125mA AC/DC, Width 3 1/2 in, Depth 5 1/4 in, Height 7 in

Ratings & reviews