Shop SCHNEIDER ELECTRIC

Light block, Harmony XB4, Harmony XB5, for head 22mm universal LED, crew terminal for lugs, 24V

  • Mfr # ZBVB19
  • Zoro # G300905743

product price: 
$
38.25
/ea
Sold in multiples of 5 for $191.25

Key Features

Operator Illumination
Illuminated
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-4, EN/IEC 60947-5-1, EN/IEC 60947-1, JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-5-5, UL 508, JIS C8201-1
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBVB19
Zoro #
G300905743
UPC #
-
Country of Origin
France

Details

Item
White light block for head 022 integral
Operator Illumination
Illuminated
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-4, EN/IEC 60947-5-1, EN/IEC 60947-1, JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-5-5, UL 508, JIS C8201-1
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Mounting Of Block
front mounting
Current Consumption
18 mA
Connections - Terminals
screw terminals for lug
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Resistance To Fast Transients
2 kV IEC 61000-4-4
Device Short Name
ZBV
Electrical Composition Code
M1 || M2 || M3 || M4 || M5 || M6 || M10 || MF1 || P1 || P2 || PF1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Protective Treatment
TH
Ip Degree Of Protection
IP20 IEC 60529
Surge Withstand
1 kV IEC 61000-4-5
Light Source
universal LED
Signalling Type
steady
Bulb Base
integral LED
Light Block Supply
direct
Light Source Colour
white
Electromagnetic Emission
class B IEC 55011
[Us] Rated Supply Voltage
24 V, 24 V AC/DC 50/60 Hz
Product Or Component Type
light block
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Service Life
100000 h at rated voltage and 25°C
Range of Product
Harmony XB4, Harmony XB5
Head Color
White

Description

White light block for head 022 integral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.