Shop SCHNEIDER ELECTRIC

Complete body light block assembly, Harmony XB5, XB4, with body fixing collar, universal LED, 12V AC

  • Mfr # ZB5AVJ1
  • Zoro # G300948399

product price: 
$
56.75
/ea

Key Features

Operator Illumination
Illuminated
Terminal Connection
Screw Clamp
Standards
IEC 60947-1, JIS C8201-5-1, IEC 60947-5-4, UL 508, IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-1
Height
42 mm
Width
30 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AVJ1
Zoro #
G300948399
UPC #
-
Country of Origin
France

Dimensions

Height
42 mm
Width
30 mm
Cad Overall Width
30 mm
Cad Overall Height
42 mm
Cad Overall Depth
32 mm

Details

Item
White light block with body/fixing colla
Operator Illumination
Illuminated
Terminal Connection
Screw Clamp
Standards
IEC 60947-1, JIS C8201-5-1, IEC 60947-5-4, UL 508, IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB5
Light Source
universal LED
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Signalling Type
steady
Supply Voltage Limits
10-15 V DC, 10.2-13.8 V AC
Electromagnetic Emission
class B IEC 55011
Service Life
100000 h at rated voltage and 25°C
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Range of Product
Harmony XB5
Terminals Description Iso N°1
(X1-X2)PL
Resistance To Fast Transients
2 kV IEC 61000-4-4
Device Presentation
basic sub-assemblies
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6, 8 kV in free air (in insulating parts) IEC 61000-2-6
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Surge Withstand
1 kV IEC 61000-4-5
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Tightening Torque
0.8-1.2 N.m IEC 60947-1
[Us] Rated Supply Voltage
12 V AC/DC 50/60 Hz
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Bulb Base
integral LED
Current Consumption
18 mA
Light Source Colour
white
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Electrical Shock Protection Class
class II IEC 60536
Product or Component Type
complete body/light block assembly
Fixing Collar Material
plastic
Product Or Component Type
complete body/light block assembly
Product Certifications
GL || BV || CSA || UL Listed || LROS (Lloyds register of shipping) || DNV
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm

Description

White light block with body/fixing colla

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.