Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Temperature Control, 35 deg. to 59 deg. F
- Mfr # TA-3441
- Zoro # G2086688
product price:Â
$
874.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Voltage
120/240V
Includes
Auto Limit Switch
Standards
CSA, UL
Product Type
Line Volt Mechanical Thermostat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA-3441
- Zoro #
- G2086688
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Schneider Electric
- Voltage
- 120/240V
- Item
- Line Volt Mechanical Tstat
- Includes
- Auto Limit Switch
- Standards
- CSA, UL
- Product Type
- Line Volt Mechanical Thermostat
- Housing Color
- Beige
- Temperature Differential
- 10 Degrees F
- Maximum Operating Temperature
- 159 Degrees F
- Enclosure NEMA Rating
- 1
- Differential Type
- Fixed
- Full Load Amps @ 120V AC
- 16 A
- Pilot Duty Rating
- 720VA
- Locked Rotor Amps @ 240V
- 48 A
- Minimum Operating Temperature
- -40 Degrees F
- Switch Type
- SPST
- Temperature Scale
- Fahrenheit/Celsius
- Housing Material
- Steel
- Full Load Amps @ 240V AC
- 8 A
- Temperature Control Range
- 180 Degrees F
- Locked Rotor Amps @ 120V
- 96 A
Dimensions
- Overall Width
- 3 1/2 in
- Overall Height
- 5 3/8 in
- Overall Depth
- 1 7/8 in
Description
Line Volt Mechanical Tstat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.