Shop SCHNEIDER ELECTRIC

Valve, 1/2", Stem-Up to Close, 2.2 gpm

  • Mfr # VB-7223-0-4-3
  • Zoro # G2087397

product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VA-7223-536-4-3
Standards
ANSI, ASTM B584, CRN, PED
Product Type
Hydronic Globe Valve
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VB-7223-0-4-3
Zoro #
G2087397
UPC #
-
Country of Origin
United States
Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VA-7223-536-4-3
Standards
ANSI, ASTM B584, CRN, PED
Product Type
Hydronic Globe Valve
Compatible Manufacturer Model Number
VA-7223-536-4-3
OEM Replacement Brand
Schneider Electric
Operating Temperature - Minimum
20 Degrees F
Trim Material
Brass
Specific Valve Action
Stem Up to Close
Body Material
Bronze
Flow Characteristic
Equal Percentage
Packing Material
PTFE/EPDM
Stem Travel
7/16 in
Leakage Rate
0.01%
Manufacturer Series
VB-7200
Allowable Pressure - Maximum
87 psi
Body Pattern
Two-Way
Configuration
Straight-Thru
ANSI Rating
ANSI Leakage Class IV, ANSI Leakage Class V
Includes Actuator
Actuator Not Included
Close-Off Pressure
35 psi
Seat Material
Bronze
Coefficient of Volume (Cv)
2.2
Operating Temperature - Maximum
281 Degrees F
Port Connection Type
NPT
For Media
Steam, Water
Stem Material
316 Stainless Steel
Rangeability
Greater Than100:1

Dimensions

Overall Length
3 1/16 in
Overall Height
3 11/16 in
Port Connection Size
1/2 in
Wire Rope Length
3 1/16 in
Length
3 1/16 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class IV, ANSI Leakage Class V, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 35 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.