Shop SCHNEIDER ELECTRIC

Valve, 2", Mixing, 41 gpm

  • Mfr # VB-7313-0-4-11
  • Zoro # G2087537

product price: 
$
617.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VA-7313-211-4-11
Standards
ANSI
Product Type
Hydronic Globe Valve
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VB-7313-0-4-11
Zoro #
G2087537
UPC #
-
Country of Origin
United States
Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VA-7313-211-4-11
Standards
ANSI
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Compatible Manufacturer Model Number
VA-7313-211-4-11
ANSI Rating
ANSI Leakage Class III (B Port), ANSI Leakage Class IV (A Port), ANSI Leakage Class V
Operating Temperature - Maximum
281 Degrees F
Packing Material
PTFE/EPDM
Specific Valve Action
Stem Up to Close
Includes Actuator
Actuator Not Included
Stem Travel
7/16 in
Coefficient of Volume (Cv)
41
Trim Material
Brass
Body Material
Bronze
Valve Style
Mixing
Manufacturer Series
VB-7300
Seat Material
Bronze
Flow Characteristic
Linear
Allowable Pressure - Maximum
87 psi
Port Connection Type
NPT
Operating Temperature - Minimum
20 Degrees F
Stem Material
316 Stainless Steel
Body Pattern
Three-Way
For Media
Water-Glycol Solution to 50%
Leakage Rate
0.1%
Configuration
Tee
Port Connection Gender
Female
Compatible Actuator Manufacturer Part Number
MK-2690
Valve Action
Normally Closed

Dimensions

Port Connection Size
2 in
Overall Length
6 1/8 in
Overall Height
3 13/16 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class III (B Port), ANSI Leakage Class IV (A Port), ANSI Leakage Class V, Application Chilled Water Control, Hot Water Control, Body Material Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.