Shop SCHNEIDER ELECTRIC

Valve, 3/4", Stem-Up to Close, 5.5 gpm

  • Mfr # VB-7263-0-4-5
  • Zoro # G2087543

product price: 
$
347.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Standards
CRN, PED, RoHS
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VB-7263-0-4-5
Zoro #
G2087543
UPC #
-
Country of Origin
United States
Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
Standards
CRN, PED, RoHS
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Flow Characteristic
Linear
Body Material
Bronze
Configuration
Straight-Thru
Close-Off Pressure
100 psi
Stem Material
316 Stainless Steel
ANSI Rating
ANSI Leakage Class IV, ANSI Leakage Class V
Coefficient of Volume (Cv)
5.5
Specific Valve Action
Stem Up to Close
Packing Material
PTFE/EPDM
Manufacturer Series
VB-7200
Allowable Pressure - Maximum
87 psi
For Media
Steam, Water
Operating Temperature - Minimum
20 Degrees F
Includes Actuator
Actuator Not Included
Operating Temperature - Maximum
340 Degrees F
Seat Material
Stainless Steel
Leakage Rate
0.01%
Port Connection Type
NPT
Stem Travel
7/16 in
Body Pattern
Two-Way
Trim Material
Stainless Steel
Rangeability
Greater Than100:1
Compatible Actuator Manufacturer Part Number
MK-2690
Port Connection Gender
Female
Valve Action
Normally Closed

Dimensions

Overall Length
3 5/8 in
Overall Height
3 11/16 in
Port Connection Size
3/4 in
Wire Rope Length
3 5/8 in
Length
3 5/8 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class IV, ANSI Leakage Class V, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 100 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.