Shop SCHNEIDER ELECTRIC

Valve, Union, 1/2", 1.3 gpm

  • Mfr # VB-7211-0-4-2
  • Zoro # G2087458

product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VF-7211-110-4-2
Standards
ANSI
Product Type
2-Way Valve
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VB-7211-0-4-2
Zoro #
G2087458
UPC #
-
Country of Origin
United States
Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VF-7211-110-4-2
Standards
ANSI
Product Type
2-Way Valve
OEM Replacement Brand
Schneider Electric
Compatible Manufacturer Model Number
VF-7211-110-4-2
Includes Actuator
Actuator Not Included
Packing Material
PTFE/EPDM
Port Connection Type
Union NPT
Flow Characteristic
Equal Percentage
Manufacturer Series
VB-7200
Operating Temperature - Minimum
20 Degrees F
Coefficient of Volume (Cv)
1.3
Seat Material
Bronze
Rangeability
Greater Than100:1
Stem Travel
7/16 in
For Media
Steam, Water
Configuration
Straight-Thru
Trim Material
Brass
Body Pattern
Two-Way
Stem Material
316 Stainless Steel
Body Material
Bronze
Allowable Pressure - Maximum
87 psi
Specific Valve Action
Stem Down to Close
ANSI Rating
ANSI Leakage Class IV, ANSI Leakage Class V
Close-Off Pressure
35 psi
Operating Temperature - Maximum
281 Degrees F
Leakage Rate
0.01%
Valve Action
Normally Open
Compatible Actuator Manufacturer Part Number
MK-2690; MG350V-24F
Port Connection Gender
Female

Dimensions

Union Connection Size
1/2 in
Port Connection Size
1/2 in
Overall Height
3 11/16 in
Overall Length
4 3/16 in
Wire Rope Length
4 3/16 in
Length
4 3/16 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class IV, ANSI Leakage Class V, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 35 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.