027430 Perforated Stapled Standard Legal Pad; 8.5 x 11.75 In; 15 Lb; 50 Sheets; 0.38 In Ruling; Sulphite Bond Paper; Canary; Pack 12

  • Mfr # 27430
  • Zoro # G403865074
product price: 
$
49.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
27430
Zoro #
G403865074
UPC #
-
Country of Origin
United States

Description

Features
  • Standard Legal Pads
  • Sheets are perforated and stapled at the top. It has printed headstrip with 3/8 in ruled on both sides in red margin.
  • Color - Canary
  • Material - Sulphite Bond Paper
  • Number of Sheets - 50
  • Size - 8-1/2 x 11-3/4 in.
  • Pack - 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews