Shop SCHOOL SMART
Create Account
085280 3-Hole Punched Double Sided Graph Paper With Chipboard Back; White
- Mfr # 85280
- Zoro # G303895379
product price:Â
$
41.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85280
- Zoro #
- G303895379
- UPC #
- -
- Country of Origin
- United States
Description
School Smart White Graph Paper with 8-1/2 in x 11 in size features white bond paper ruled into small squares of equal size which is Ideal for drawing charts, graphs or diagrams. Graph paper with 1 in ruling on both sides is well suited for pen and ink work. Paper with 15 lb basis weight is sold as 500 sheets per ream.
Features- Color - White
- Ruling - 1 in.
- Size - 8-1/2 x 11 in
- Item Weight - 15 lbs.
- Pack of 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.