085348 10.5 x 8 In. Sulphite Long Way Skip-A-Line Writing Paper; White; Pack - 500

  • Mfr # 85348
  • Zoro # G003971496
product price: 
$
42.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85348
Zoro #
G003971496
UPC #
885634010058
Country of Origin
United States

Description

Features
  • Skip-A-Line White Sulphite Paper is long way ruled on both sides and has 1 in. ruling with 1/2 in broken midline.
  • Grades K - 1 paper with 1/2 in. skip space allows room for descenders and offers controlled writing using broken line between heavy rulings as guide for lowercase letters.
  • Paper with 16 lb basis weight is great for beginner handwriting practice.
  • Material - Sulphite.
  • Ruling - 1 in.
  • Size - 10-1/2 x 8 in.
  • Skip Line - 1/2 in.
  • Broken Line - 1/2 in.
  • Pack - 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews