085599 Sax Plain Newsprint Newspaper; 30 Lbs. - 24 x 36 In. - White; Pack Of 500

  • Mfr # 85599
  • Zoro # G204159198
product price: 
$
103.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85599
Zoro #
G204159198
UPC #
-
Country of Origin
United States

Description

School Smart Sax Newsprint Newspaper is an Ideal choice for practice or art projects. White newsprint with 30 lb basis weight is a fine quality paper.

Features
  • Standard white newsprint for practice drawing, sketching, printing and more
  • Excellent choice for math problem solving
  • Ideal for home or classroom use
  • Color - White
  • Paper Weight - 30 lbs.
  • Size - 24 x 36 in.
  • 500 sheets per ream.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews