Shop SCHOOL SMART
Create Account
2002434 1 qt. Washable Finger Paint; Assorted Primary Color - Set of 6
- Mfr # 2002434
- Zoro # G204158733
product price:Â
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2002434
- Zoro #
- G204158733
- UPC #
- 885634313395
- Country of Origin
- United States
Description
Vibrant, fast drying color with a smooth and creamy texture offers young minds a great way to explore their tactile world. Washes out of most clothing with soap and cold water.
Features- Washable Finger Paint
- Fast drying
- Water based and washes out of most fabrics
- ACMI AP Certified, Non-toxic
- Conforms to ASTM D-4236
- Proudly made in the USA
- Set of 6
- Red, Yellow, Green, Blue, Black, White
- Color: Assorted Primary Color
- Capacity: 1 qt.
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.