2002713 1 qt. Tempera Paint; Orange

  • Mfr # 2002713
  • Zoro # G804143207
product price: 
$
30.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2002713
Zoro #
G804143207
UPC #
885634313555
Country of Origin
United States

Description

To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.

Features
  • 1 qt. Tempera Paint, Orange
  • Certified AP Non-toxic
  • Smooth flowing paint formula
  • Dried paint won't chip, flake or crack
  • Made in the USA
Includes:
  • 1 Quart of Paint
Specifications
  • Color: Orange
  • Capacity: 1 qt.
  • Country of Origin: United States
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Container Type: Plastic Bottle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews