Shop SCHOOL SMART
Create Account
2019741 1 gal Washable Tempera Paint; Light Blue
- Mfr # 2019741
- Zoro # G303998827
product price:Â
$
47.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2019741
- Zoro #
- G303998827
- UPC #
- 885634325169
- Country of Origin
- United States
Description
These Washable Tempera Paints are a fine quality and economical paint, a great combination for the beginning artist! Opaque blendable colors are bright and rich and won't chip, flake or crack when dry. Washes out of most fabrics with soap and cold water. Certified AP Non-Toxic. Made in the USA.
Specifications- Color: Light Blue
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
- Capacity: 1 gal
- Country of Origin: United States
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.