Shop SCHRADE IMPERIAL
Create Account
Large Stockman with Cracked Ice Handle
- Mfr # IMP14L
- Zoro # G224199549
product price:Â
$
21.15
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
- IMP14L
- Zoro #
- G224199549
- UPC #
- -
- Country of Origin
- China
Description
The "Stockman" features three stainless steel Blade. 400 Series Stainless steel. Celluloid Handle. Blade Steel: Stainless with Imperial Schrade on the Blade. Handle: Cracked Ice with Imperial inlay. Dimension: 6.9 in( 17.5cm) L x 3.9 in( 9.9cm) H x 3.0 in( 7.6cm) W.