Battery Charger, 12 V Output, 2, 10, 50 A Charge, 50 A Engine Start
- Mfr # SC1361
- Zoro # G925011102
product price:Â
$
121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC1361
- Zoro #
- G925011102
- UPC #
- 26666813617
- Country of Origin
- Mexico
Description
The Schumacher SC1361 50A automatic battery charger/engine starter is built with a rugged, heavy-duty steel case and features 10A boost and 62 A charge/maintain modes. This reliable charger/engine starter is perfect for cars, RVs, SUVs and trucks. With helpful LEDs to indicate power On and charging status, the product is also safe to use with reverse hook-up protection that prevents the charger from operating if the clamps are reversed. This microprocessor controlled battery charger/engine starter will automatically adjust the amperage rate between charge and maintain modes. Float mode monitoring automatically maintains an optimum battery charge, while multi-stage charging provides added precision, safety and battery life. For the perfect, every day charger/engine starter, the SC1361 is the best choice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.