SCUSL1452 2000A Lithium Jump Start with Wireless Fast Charge
- Mfr # SCUSL1452
- Zoro # G704074557
product price:Â
$
227.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCUSL1452
- Zoro #
- G704074557
- UPC #
- 26666814522
- Country of Origin
- China
Description
Forget the cables and charge your device with 10W wireless fast charging. A high performance lithium battery powers this jump start to perform with as much as 2000 peak amps for jump starting. You can safely start vehicles with V10 gas or 6L diesel engines. Superior cold start performance make this jump starter outperform similar sized competitors. A built in light helps you guide the way in an emergency and worry free clamps keep safety on the forefront.
Features- High performance lithium technology
- Superior in extreme cold, 30 second current pre-charge
- 10W wireless fast charge for QI enabled devices
- Type CUSB, 3A in/out ultra fast recharge with 15W charging
- High performance lithium technology
- Amperage: 2000A
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.