Manual 12 V 1000 amps Battery Jump Starter
- Mfr # SL1672
- Zoro # G911493417
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL1672
- Zoro #
- G911493417
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Solar Panel
Description
The Schumacher Electric SL1672 1000 Amp 12 Volt Lithium Jump Starter and Portable Power Pack will come to your rescue during a roadside emergency, delivering dependable power precisely when you need it most. With a 1000 peak amp engine start, this robust unit can effortlessly jump start up to 6.0L gas and 3.0L diesel engines. An override button allows you to jump start low-voltage batteries, setting it apart from many lithium jump starters on the market. Its Pre-Boost and Pre-Heating technologies add a pre-charge to deeply discharged batteries and warm batteries during extreme cold, providing added assurance. Equipped with an advanced 10 watt wireless charging pad, the SL1672 also offers convenient wireless charging for a range of devices. Additionally, it includes 3 amp USB-A and USB-C ports, which charge your mobile devices three times faster than standard USB ports, keeping your devices fully charged wherever you go. Safety is paramount for Schumacher, and this device is packed with features like reverse polarity protection and overload protection, ensuring worry-free operation.. Pre-Boost technology delivers a breakthrough advantage by safely adding. 4-in-1 device - jump starter, patented 10W wireless charging pad, USB charger, LED Flashlight. Up to 25 jump starts on a single charge. 3A USB-C input port fully charges the unit in 2-3 hours with an 18W charger (not included). Fast 10-watt patented wireless charging for smartphones, wearables, and other devices. Pre-heating technology warms batteries in extreme cold allowing ideal starting conditions. Built-in, three-mode LED light with flashlight, SOS, and strobe settings. Compact and lightweight, the SL1672 will fit in a glove box, center console, purse, or backpack. Water and dust resistant with an IP65 ingress protection rating. Smart jump cable assembly with override button, fault LED, clamps reversed LED, and ready LED
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.