KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI

SCIENTIFIC CUTTING TOOLS| Zoro #: G1156626| Mfr #: SPTM120

$44.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.0
End Mill Material: Carbide
Pitch: 32 to 56 TPI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156626 Mfr #: SPTM120
Overall Length (In.): 2.0End Mill Material: Carbide
Pitch: 32 to 56 TPIThread Size: #8
Neck Dia. (In.): Shank Dia.: 0.1875"
Thread Type: Unified or Metric ThreadFinish: polished
Nomenclature: SPTMMin. Bore (In.):
Type: Single Profile, Internal or ExternalItem: Thread Mill
Size: #8Length of Cut (In.): 0.300
Application: All Types of Metals, Composites and Tough-to-Machine MaterialsNeck Length (In.):
For Use With: Flutes: 3
Cutting Dia. (In.): 0.120Overall Length: 2"
Country of Origin (subject to change): United States

Description

Thread Mill, Single Profile, Internal or External, #8, Thread Size #8, Pitch 32 to 56 TPI, End Mill Material Carbide, Flutes 3, Length of Cut 0.300 In., Overall Length 2 In., Polished, Shank Dia. 0.1875 In., Thread Type Unified or Metric Thread, Nomenclature SPTM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews