This item is Discontinued.

Scilogex D160 Homogenizer Package with DS-160/10 Generator and Stand, 85010201, 110V, 60Hz 850102019999

This item is Discontinued.

Scilogex

D160 Homogenizer Package with DS-160/10 Generator and Stand, 85010201, 110V, 60Hz (Discontinued)

Mfr # 850102019999
Zoro # G508641320
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
850102019999
Zoro #
G508641320
UPC #
-
Country of Origin
Malaysia

Description

the scilogex d160 homogenizer can rapidly homogenize, disperse, and emulsify samples in 0.1-50ml of liquid or 1-250ml depending on the generating probe. During operation, the suspended material is drawn into the core of the homogenizer by a rotor turning at up to 30,000rpm. The material is repeatedly cycled through narrow slits in the probe where it is rapidly sheared and disintegrated by high shear. Complete homogenization of tissues muscle, liver, breast tissue, etc. is usually achieved in a few seconds. Little, if any, heat is produced during the process.d160 homogenizer features: ideal for mixing, emulsification, shredding, or chopping, practical answer for small samples, easy to hold and light weight for one hand operation, generators are made of 316l stainless steel with ptfe bushings, autoclavable stainless steel shafts. Inert to aggressive solutions, all shafts are interchangeable shafts and are easily removed for cleanup, high speed motor. Speed control from 8,000 to 30,000 rpm, suitable for solvents & abrasive substances, 1 year limited warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.