This item is Discontinued.

This item is Discontinued.
D2012 Plus High Speed Personal Micro-Centrifuge 91101511, 12-Place Rotor, 100-240V 50/60Hz (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 911015119999
- Zoro #
- G108548456
- UPC #
- -
- Country of Origin
- China
Description
the d2012 micro-centrifuge is a compact and powerful high-speed centrifuge used in physical and chemistry analysis, biochemistry, cellular and molecular biology, clinical labs and blood donation centers, and is ideal for high-end research applications: sedimentation of cells and viruses separation of sub-cellular organelles isolation of macromolecules such as dna, rna, proteins or lipids features: large lcd display provides all visual information powerful centrifugal force of 15100xg and max. Speed of 15000rpm ideal for various applications supplied with a 12 position 1.5/2.0ml micro-tube rotor compact design whisper quiet operation, low noise 56db brushless dc motor drive quickly accelerates the rotor to set speed pulse operation for quick spins interlock automatic door lock over-speed detection d2012 plus passed ce, ctuvus, fcc certificates, and mca test approved for ul and csa. Mca test according to iec/en61010-2-20 d2012 is proven by iec/en 61010-1 2 years limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.