This item is Discontinued.

This item is Discontinued.
DM0412 LCD Digital Clinical Centrifuge, 8-Place Rotor, 110-240V, 50/60Hz (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913023419999
- Zoro #
- G908548458
- UPC #
- -
- Country of Origin
- China
Description
the dm0412 clinical centrifuge is ideal for the separation of serum, plasma, urea, blood samples, prf and routine applications in hospital and research laboratories. The dm0412 conforms to international safety standards and regulations. scilogex clinical centrifuges are certified with ce, ctuvus and fcc. Mca test according to iec/en61010-2-20. Passed en61010-2-101:2002 requirements for in vitro diagnostic ivd medical equipment. scilogex dm0412 clinical centrifuge supports small volumes applications. The centrifuges are supplied with an angle rotor that can hold up to 15ml x 8 or 10ml/7ml/5ml x 12 vacuum tubes. they are widely used in medical and veterinary practices for the centrifugation of blood and urine samples in qualitative analysis of water and soil samples. These centrifuges are also used in universities and other research institutes. features: easy programming to achieve high accuracy of speed control cpu controls all operating parameters including speed and time rotor speed can be set and displayed by rpm or g-force operation can be timed from 30 seconds to 99 minutes or continuous running timer commences once the set speed is reached, so the separation time is more accurate gentle braking at low speeds with efficient separation parameters can be modified after the set speed is reached quick spins are possible by pressing and holding pulse key lid with electric lock and automatic release function saves processing time and prevents samples overheating easy operation with intuitive menu and easy-to-read backlit lcd processing display and sound alert high strength plastic rotor and excellent balance technology for quiet and stable operation maintenance-free brushless dc motors to drive quickly and effortlessly accelerates the rotor to set speed automatic self-diagnosis on sta
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.