MX-F Fixed Speed Vortex Mixer, 2500 RPM, 110-120V, 50/60Hz
- Mfr # 821100049999
- Zoro # G108813868
product price:Â
$
283.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 821100049999
- Zoro #
- G108813868
- UPC #
- -
- Country of Origin
- China
Description
Scilogex mx-f fixed speed vortex mixer 82110004, 2500 rpm, 110-120v, 50/60hz the mx-f is a fixed-speed vortex mixer which provides vortexing at 2500 rpm, a standard setting for many applications. It features electronic speed control to ensure the same speed is maintained at all times, even during changes of load and features continuous or touch operation. The orbital diameter is 4 mm, providing an effective and efficient vortexing inside the sample. Compact stable design. Continuous or touch operation. Electronic speed control for constant speed even during changes in load. Steel base, silicone feet for ultra stability and vibration damping. Ctuvus approved. Ce marked. 2 year limited warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.