This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I3B4SGSP
- Zoro #
- G8046797
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 4 ft
Details
- Color
- Black
- Material
- Aluminum - Housing
- Features
- Charging, Tangle-free
- Cable Type
- Lightning/USB
- Product Type
- Data Transfer Cable
Description
SC 4ft BRAIDED LIGHTNING CABLE- GRAY