This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I3B4SRSP
- Zoro #
- G8047095
- UPC #
- -
- Country of Origin
- China
- Item
- Data Transfer Cable
- Color
- Silver
- Material
- Aluminum
- Features
- Tangle-free
- Cable Type
- Lightning/USB
- Connector on First End Details
- 1 x USB Type A - Male
- Device Supported
- iPad
- Connector Gender on Second End
- Male
- Connector on Second End Details
- 1 x Lightning - Male
- MFI
- Yes
- Connector Gender on First End
- Male
Description
SC 4ft BRAIDED LIGHTNING CABLE- SLV