Shop SCOTCH
See all product information
Create Account
Masking Tape, 1/4x60 yd., Green, PK3, 1/4" W x 60 yds L, Green, 3 PK
- Mfr # T9312183PK
- Zoro # G5500656
product price:Â
$
124.99
/pk of 3, $41.66/ea
Free Shipping & Returns
Key Features
Tape Color
Green
Tape Length
60 yds
Tape Width
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9312183PK
- Zoro #
- G5500656
- UPC #
- 848109021133
- Country of Origin
- United States
- Item
- Masking Tape,1/4x60 yd.,Green,PK3
- Tape Color
- Green
Dimensions
- Tape Length
- 60 yds
- Tape Width
- 1/4"
Description
Masking Tape,1/4x60 yd.,Green,PK3, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.