This item is Discontinued.
This item is Discontinued.
3M™ 313 Carton Sealing Tape, 2.5 Mil, 2" x 1000 yds., Clear, 6/Case (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T903313
- Zoro #
- G4925037
- UPC #
- 00021200558184
- Country of Origin
- China
- Item
- Carton Sealing Tape,2x1000 yd.,Clear,PK6
- Features
- High Performance Packaging Tape Suitable for Hard to Stick Surfaces and Cold, Damp Environments; Resists UV Rays without Yellowing for Archival Applications
- Adhesion Strength
- 32 oz./in.
- Material
- Pressure Sensitive Acrylic (Adhesive), BOPP (Backing)
- Color
- Clear
- Tensile Strength
- MD Tensile: 35 lb./in.; CD Tensile: 56 lb./in.
Dimensions
- Width
- 2"
- Thickness
- 2.55 mil
- Length
- 1000 yd.
Description
Carton Sealing Tape,2x1000 yd.,Clear,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.