This item is Discontinued.
This item is Discontinued.
3M™ 355 Carton Sealing Tape, 3.5 Mil, 3" x 1000 yds., Clear, 2/Case (Discontinued)
Mfr #
T9033355
Zoro #
G4923856
UPC # 50021200731353
Country of Origin United States
Category Packing Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9033355
- Zoro #
- G4923856
- UPC #
- 50021200731353
- Country of Origin
- United States
- Item
- Carton Sealing Tape,3x1000 yd.,Clear,PK2
- Material
- synthetic rubber (adhesive), Polypropylene (Backing)
- Adhesion Strength
- 40 oz./in.
- Tensile Strength
- 22 lb./in.
- Color
- Clear
Dimensions
- Thickness
- 1.8 mil,1.9 mil
- Width
- 3"
- Length
- 1000 yd.
Description
Carton Sealing Tape,3x1000 yd.,Clear,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.