3M 371 Carton Sealing Tape, 1.9 Mil, 3" x 110 yds., Clear, PK24
Mfr # T905371
Zoro # G4923725
product price:Â $306.99
/pk 24, $12.79/ea
Free Shipping & Returns
Key Features
Tensile Strength
MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
Adhesion Strength
40 oz./in.
Thickness
1.8 mil
Width
3"
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T905371
Zoro #
G4923725
UPC #
00021200192807
Country of Origin
United States
Dimensions
Thickness
1.8 mil
Width
3"
Length
110 yd.
Details
Item
Carton Sealing Tape,3x110 yd.,Clear,PK24
Tensile Strength
MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
Adhesion Strength
40 oz./in.
Color
Clear
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Product Type
Carton Sealing Tape,3x110 yd.,Clear,PK24
Description
Carton Sealing Tape,3x110 yd.,Clear,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.