This item is Discontinued.
This item is Discontinued.
3M™ 3743 Carton Sealing Tape, 2.6 Mil, 3" x 55 yds., Clear, 24/Case (Discontinued)
Mfr #
T9053743
Zoro #
G4923460
UPC # 841436018890
Country of Origin United States
Category Packing Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9053743
- Zoro #
- G4923460
- UPC #
- 841436018890
- Country of Origin
- United States
- Item
- Carton Sealing Tape,3x55 yd.,Clear,PK24
- Color
- Clear
- Material
- Hot Melt (adhesive), Polypropylene (Backing)
- Tensile Strength
- 30 lb./in.
Dimensions
- Length
- 55 yd.
- Width
- 3"
Description
Carton Sealing Tape,3x55 yd.,Clear,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.