This item is Discontinued.
This item is Discontinued.
3M™ 375 Carton Sealing Tape, 3.1 Mil, 2" x 1000 yds., Clear, 6/Case (Discontinued)
Mfr #
T903375
Zoro #
G4924976
UPC # 00021200724084
Country of Origin United States
Category Packing Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T903375
- Zoro #
- G4924976
- UPC #
- 00021200724084
- Country of Origin
- United States
- Item
- Carton Sealing Tape,2x1000 yd.,Clear,PK6
- Color
- Clear
- Adhesion Strength
- 55 oz./in.
- Features
- Used for Box Sealing, Splicing, Recooperage and Other Demanding Packaging Applications; Meets CID A-A-1684B and ASTM D5486 Type III
- Material
- Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP (Backing)
- Tensile Strength
- MD Tensile: 35 lb./in.; CD Tensile: 70 lb./in.
Dimensions
- Width
- 2"
- Length
- 1000 yd.
- Thickness
- 3.1 mil
Description
Carton Sealing Tape,2x1000 yd.,Clear,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.