This item is Discontinued.
This item is Discontinued.
3M™ 3779 Pre-Printed Carton Sealing Tape, 1.9 Mil, 3" x 1000 yds., Clear/Red, 4/Case (Discontinued)
Mfr #
T90333779
Zoro #
G6629309
UPC # 841436022163
Country of Origin United States
Category Packing Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T90333779
- Zoro #
- G6629309
- UPC #
- 841436022163
- Country of Origin
- United States
- Item
- Tape,Printed,3x1000 yd.,PK4
- Material
- Hot Melt Rubber-Resin (Adhesive), BOPP (Backing)
- Tensile Strength
- MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
- Adhesion Strength
- 40 oz./in.
Dimensions
- Length
- 1000 yd.
- Thickness
- 1.9 mil
- Width
- 3"
Description
Tape,Printed,3x1000 yd.,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.