This item is Discontinued.

Scotch Adhesive Transfer Tape 987, 1/4 in x 60 yd, 2.0 mil, PK72 T961987

Adhesive Transfer Tape 987, 1/4 in x 60 yd, 2.0 mil, PK72 (Discontinued)

  • Mfr # T961987
  • Zoro # G4930865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T961987
Zoro #
G4930865
UPC #
00021200384431
Country of Origin
United States

Dimensions

Imperial Tape Width
1/4 in
Imperial Tape Length
60 yd
Tape Thickness
1.7 mil

Details

Item
Adhesive Transfer Tape,1/4x60 yd.,PK72
Tape Adhesive Material
Acrylic
Min. Tape Performance Temp.
-60°F
Liner Material
Kraft Paper
Max. Tape Performance Temp.
180°F

Description

Package Quantity 72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.